Overview
Mfr description
02089837 02089837 4/40 X 1/2 18/8 STAINL
- Stainless steel is made of iron and chromium and is resistant to rust and corrosion
- It offers high tensile strength and can be used in several environments.
Specifications
- Grade3.6
- MaterialStainless Steel
- Overall Length1/2 in
- StyleFully Threaded
- Thread Size#4-40
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data