Motion
02089886
#8-32 1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #11718490
MFR #02089886
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #11718490
MFR #02089886

Mfr description
02089886 02089886 8/32 X 1/2 18/8 STAINL
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Overall Length
    1/2 in
  • Thread Size
    #8-32

Details

  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Stainless Steel
  • Style
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)