Motion
02089936
#10-32 3" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11718495
MFR #02089936
List Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 3" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11718495
MFR #02089936

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.80/each for your price

Overview

Mfr description
02089936 02089936 10/32 X 3 18/8 STAINLE
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Grade
    3.6
  • Material
    Stainless Steel
  • Overall Length
    3 in
  • Style
    Fully Threaded
  • Thread Size
    #10-32
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text