Overview
Mfr description
02089985 02089985 1/4-28 X 1 18/8 STAINL
- Stainless steel is made of iron and chromium and is resistant to rust and corrosion
- It offers high tensile strength and can be used in several environments.
Specifications
- Grade3.6
- MaterialStainless Steel
- Overall Length1 in
- StyleFully Threaded
- Thread Size1/4-28
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data