Motion
02090066
#10-32 1-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11718508
MFR #02090066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 1-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11718508
MFR #02090066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02090066 02090066 10/32X1-1/2 316 STAINL
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Grade
    3.6
  • Material
    Stainless Steel
  • Overall Length
    1-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    #10-32
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text