1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02104347
6" Chuck Capacity, JF Attachment, Round Soft Lathe Chuck Jaw;6 Jaws, Steel, 22mm Long x 9.1mm High
MI ITEM #
11718511
MFR #
02104347
List Price
$489.78
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 02104347
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02104347
6" Chuck Capacity, JF Attachment, Round Soft Lathe Chuck Jaw;6 Jaws, Steel, 22mm Long x 9.1mm High
MI ITEM #
11718511
MFR #
02104347
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$489.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
02104347 02104347 SOFT REPL. JAWS JF 6W
Specifications
Jaw Type
Round
Material
Steel
Maximum Chuck Size
6in
Minimum Chuck Size
6in
Number Of Jaws
6
Overall Length
22.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought