Motion
02121655
5 to 250mm Capacity, 20mm Wide x 25mm Long Shank, Cut Knurler; 2 Knurls Required, Series A2
MI ITEM #11718527
MFR #02121655
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 to 250mm Capacity, 20mm Wide x 25mm Long Shank, Cut Knurler; 2 Knurls Required, Series A2
MI ITEM #11718527
MFR #02121655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02121655 02121655 C611-20M QUICK KNURLIN

Specifications

  • Cutting Direction
    Neutral
  • Includes Knurl Wheels
    No
  • Knurl Diameter
    21.50 mm
  • Knurl Series
    A2
  • Maximum Capacity
    250 mm
  • Minimum Capacity
    5 mm
  • Modular
    No
  • Number Of Knurls Required
    2
  • Overall Length
    5-3/4 in
  • Pattern
    Diagonal; Straight
  • Shank Height
    20 mm
  • Shank Length
    25 mm
  • Shank Shape
    Rectangle
  • Shank Width Diameter
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought