Motion
02122901
M6x1 20mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718554
MFR #02122901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1 20mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718554
MFR #02122901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02122901 02122901 M6X20 A2 18-8 SS CARRI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 603
  • Grade
    Austenitic Grade A2
  • Length
    20.00 mm
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Neck Type
    Standard Square
  • System of Measurement
    Metric
  • Thread Size
    M6x1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text