Motion
02122927
M6x1 30mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718556
MFR #02122927
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1 30mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718556
MFR #02122927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
02122927 02122927 M6X30 A2 18-8 SS CARRI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 603
  • Length Measurement Type
    Length Under Head
  • Length
    30.00 mm
  • Thread Size
    M6x1
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    Austenitic Grade A2
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought