Motion
02122943
M6x1 40mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718558
MFR #02122943
List Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1 40mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718558
MFR #02122943

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.13/each for your price

Overview

Mfr description
02122943 02122943 M6X40 A2 18-8 SS CARRI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 603
  • Length Measurement Type
    Length Under Head
  • Length
    40.00 mm
  • Thread Size
    M6x1
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    Austenitic Grade A2
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text