Motion
02123016
M8x1.25 20mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718564
MFR #02123016
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 20mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718564
MFR #02123016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
02123016 02123016 M8X20 A2 18-8 SS CARRI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 603
  • Length Measurement Type
    Length Under Head
  • Length
    20.00 mm
  • Thread Size
    M8x1.25
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    Austenitic Grade A2
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought