Motion
02123669
M10x1.5 60mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718580
MFR #02123669
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.5 60mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718580
MFR #02123669

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02123669 02123669 M10X60 A2 18-8 SS CARR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 603
  • Length Measurement Type
    Length Under Head
  • Length
    60.00 mm
  • Thread Size
    M10x1.5
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    Austenitic Grade A2
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text