Motion
02123693
M10x1.5 90mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718583
MFR #02123693
List Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.5 90mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718583
MFR #02123693

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.65/each for your price

Overview

Mfr description
02123693 02123693 M10X90 A2 18-8 SS CARR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 603
  • Length Measurement Type
    Length Under Head
  • Length
    90.00 mm
  • Thread Size
    M10x1.5
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    Austenitic Grade A2
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text