Motion
02124006
M2.5x0.45 Metric Coarse Hex Socket Cap Screw;316 Austenitic Grade A4 Stainless Steel, Uncoated, Fully Threaded
MI ITEM #11718613
MFR #02124006
List Price$1.78/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45 Metric Coarse Hex Socket Cap Screw;316 Austenitic Grade A4 Stainless Steel, Uncoated, Fully Threaded
MI ITEM #11718613
MFR #02124006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/ca for your price

Overview

Mfr description
02124006 02124006 M2.5X4 A4 316 SS SOCKE
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Thread Size
    M5x0.80 mm
  • Fastener Standard
    DIN 912
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    3/8in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    316, Austenitic Grade A4
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought