Motion
2132249
Countersinks - 3 Flutes, 1/4 in Shank Dia., High Speed Steel Material
Mi Item #11718794
MFR #2132249
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersinks - 3 Flutes, 1/4 in Shank Dia., High Speed Steel Material
Mi Item #11718794
MFR #2132249

Mfr description
02132249 02132249 3/8" 90D HSS CENTER RE
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Included Angle
    90 °
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Centerline Angle
    45 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Finish Coating
    Bright
  • Includes Pilot
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • PSC Code
    5133
  • Shank Type
    Straight
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)