Motion
02132322
1/2" Head Diam, 3/8" Shank Diam, 3 Flute 90° High Speed Steel Countersink, Bright Finish, 2" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11718795
MFR #02132322
List Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Head Diam, 3/8" Shank Diam, 3 Flute 90° High Speed Steel Countersink, Bright Finish, 2" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11718795
MFR #02132322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.40/each for your price

Overview

Mfr description
02132322 02132322 1/2" 90D HSS CENTER RE
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Centerline Angle
    45 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Number Of Flutes
    3
  • End Type
    Single
  • Includes Pilot
    No
  • Shank Diameter
    3/8 in
  • Overall Length
    2 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    90 °
  • Shank Length
    1 in
  • Head Diameter
    1/2 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text