Motion
02160273
3/8" Hole, Screw Lock Wheel & Disc Mandrel - 2" OAL, 1/4" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11718800
MFR #02160273
List Price$31.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hole, Screw Lock Wheel & Disc Mandrel - 2" OAL, 1/4" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11718800
MFR #02160273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.33/each for your price

Overview

Mfr description
02160273 02160273 12214W38 3/8HX1/4X1/4

Specifications

  • Maximum Wheel Width
    1/4 in
  • Overall Length
    2 in
  • Connector Type
    Screw Lock
  • For Hole Size
    3/8 in
  • Head Washer Diameter
    3/4 in
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought