Motion
02166668
0.47 Watt, 6.3 Volt, LED Miniature & Specialty T3-1/4 Lamp Miniature Bayonet Base, 0.01 to 0.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11718801
MFR #02166668
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.47 Watt, 6.3 Volt, LED Miniature & Specialty T3-1/4 Lamp Miniature Bayonet Base, 0.01 to 0.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11718801
MFR #02166668

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-1/4 in

Details

  • Actual Wattage
    0.47
  • Average Bulb Life
    100,000 hours
  • Base Code
    Mini Bay
  • Base Style
    Miniature Bayonet
  • Bulb Type
    LED
  • Color
    Amber
  • Color Temperature
    2600
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Replacement LED
  • Lamp Type
    T3-1/4
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    6.30
  • Wattage Equivalent
    0.470
  • Wattage Equivalent Range
    0.01-.999

Overview

Mfr description
02166668 02166668 6.3V MIN BAY AMBER LED
  • LED (Light Emitting Diode) are high intensity energy efficient lamps that use minimal power and have long run times. They do not produce heat when in use and are made with a semi-conductor material to illuminate. They are designed for superb color consistency and sharp optics.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought