Motion
02210086
1/8" Diam, Straight Shank, 1-1/2" Flute, Hand Reamer;Straight Flute, 3" OAL, Right Hand Cut, 6 Flutes, High Speed Steel
MI ITEM #11718804
MFR #02210086
List Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam, Straight Shank, 1-1/2" Flute, Hand Reamer;Straight Flute, 3" OAL, Right Hand Cut, 6 Flutes, High Speed Steel
MI ITEM #11718804
MFR #02210086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.83/each for your price

Overview

Mfr description
02210086 02210086 1/8" STR FL STR SHK HS
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    1-1/2 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Overall Length
    3 in
  • PSC Code
    5133
  • Reamer Diameter
    0.1250 in, 1/8 in
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text