Motion
02210169
1/4" Diam, Straight Shank, 2" Flute, Hand Reamer;Straight Flute, 4" OAL, Right Hand Cut, 6 Flutes, High Speed Steel
MI ITEM #11718806
MFR #02210169
List Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, Straight Shank, 2" Flute, Hand Reamer;Straight Flute, 4" OAL, Right Hand Cut, 6 Flutes, High Speed Steel
MI ITEM #11718806
MFR #02210169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.68/each for your price

Overview

Mfr description
02210169 02210169 1/4" STR FL STR SHK HS
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.2500 in, 1/4 in
  • Flute Type
    Straight
  • Overall Length
    4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    2 in
  • Number Of Flutes
    6
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought