Motion
02210185
9/32" Diam, Straight Shank, 2-1/8" Flute, Hand Reamer;Straight Flute, 4-1/4" OAL, Right Hand Cut, 6 Flutes, High Speed Steel
Mi Item #11718807
MFR #02210185
Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/32" Diam, Straight Shank, 2-1/8" Flute, Hand Reamer;Straight Flute, 4-1/4" OAL, Right Hand Cut, 6 Flutes, High Speed Steel
Mi Item #11718807
MFR #02210185

Mfr description
02210185 02210185 9/32" STR FL STR SHK H
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.08/each

Specifications

Dimensions

  • Flute Length
    2-1/8 in
  • Overall Length
    4-1/4 in
  • Reamer Diameter
    0.2813 in, 9/32 in, 7.14 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)