Motion
02210227
11/32" Diam, Straight Shank, 2-3/8" Flute, Hand Reamer;Straight Flute, 4-3/4" OAL, Right Hand Cut, 6 Flutes, High Speed Steel
MI ITEM #11718809
MFR #02210227
Price$34.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" Diam, Straight Shank, 2-3/8" Flute, Hand Reamer;Straight Flute, 4-3/4" OAL, Right Hand Cut, 6 Flutes, High Speed Steel
MI ITEM #11718809
MFR #02210227

Mfr description
02210227 02210227 11/32" STR FL STR SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.90/each

Specifications

Dimensions

  • Flute Length
    2-3/8 in
  • Overall Length
    4-3/4 in
  • Reamer Diameter
    0.3438 in, 11/32 in, 8.73 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • PSC Code
    5133
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)