Motion
02210300
15/32" Diam, Straight Shank, 2-7/8" Flute, Hand Reamer;Straight Flute, 5-3/4" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11718813
MFR #02210300
List Price$38.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/32" Diam, Straight Shank, 2-7/8" Flute, Hand Reamer;Straight Flute, 5-3/4" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11718813
MFR #02210300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.85/each for your price

Overview

Mfr description
02210300 02210300 15/32" STR FL STR SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.4688 in, 15/32 in, 11.91 mm
  • Flute Type
    Straight
  • Overall Length
    5-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    2-7/8 in
  • Number Of Flutes
    8
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought