Motion
02210326
1/2" Diam, Straight Shank, 3" Flute, Hand Reamer;Straight Flute, 6" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
Mi Item #11718814
MFR #02210326
Price$46.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, Straight Shank, 3" Flute, Hand Reamer;Straight Flute, 6" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
Mi Item #11718814
MFR #02210326

Mfr description
02210326 02210326 1/2" STR FL STR SHK HS
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.95/each

Specifications

Dimensions

  • Flute Length
    3 in
  • Overall Length
    6 in
  • Reamer Diameter
    0.5000 in, 1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)