Motion
02210367
9/16" Diam, Straight Shank, 3-1/4" Flute, Hand Reamer;Straight Flute, 6-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11718815
MFR #02210367
List Price$44.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, Straight Shank, 3-1/4" Flute, Hand Reamer;Straight Flute, 6-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11718815
MFR #02210367

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.63/each for your price

Overview

Mfr description
02210367 02210367 9/16" STR FL STR SHK H
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.5625 in, 9/16 in
  • Flute Type
    Straight
  • Overall Length
    6-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    3-1/4 in
  • Number Of Flutes
    8
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought