Motion
02210441
11/16" Diam, Straight Shank, 3-7/8" Flute, Hand Reamer;Straight Flute, 7-3/4" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
Mi Item #11718818
MFR #02210441
Price$59.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Diam, Straight Shank, 3-7/8" Flute, Hand Reamer;Straight Flute, 7-3/4" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
Mi Item #11718818
MFR #02210441

Mfr description
02210441 02210441 11/16" STR FL STR SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.88/each

Specifications

Dimensions

  • Flute Length
    3-7/8 in
  • Overall Length
    7-3/4 in
  • Reamer Diameter
    0.6875 in, 11/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)