Motion
02210524
13/16" Diam, Straight Shank, 4-9/16" Flute, Hand Reamer;Straight Flute, 9-1/8" OAL, Right Hand Cut, 10 Flutes, High Speed Steel
MI ITEM #11718821
MFR #02210524
List Price$74.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Diam, Straight Shank, 4-9/16" Flute, Hand Reamer;Straight Flute, 9-1/8" OAL, Right Hand Cut, 10 Flutes, High Speed Steel
MI ITEM #11718821
MFR #02210524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.53/each for your price

Overview

Mfr description
02210524 02210524 13/16" STR FL STR SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.8125 in, 13/16 in
  • Flute Type
    Straight
  • Overall Length
    9-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    4-9/16 in
  • Number Of Flutes
    10
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought