Motion
02210649
1" Diam, Straight Shank, 5-7/16" Flute, Hand Reamer;Straight Flute, 10-7/8" OAL, Right Hand Cut, 10 Flutes, High Speed Steel
MI ITEM #11718825
MFR #02210649
List Price$85.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, Straight Shank, 5-7/16" Flute, Hand Reamer;Straight Flute, 10-7/8" OAL, Right Hand Cut, 10 Flutes, High Speed Steel
MI ITEM #11718825
MFR #02210649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.08/each for your price

Overview

Mfr description
02210649 02210649 1" STR FL STR SHK HSS
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.0000 in, 1 in
  • Flute Type
    Straight
  • Overall Length
    10-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    5-7/16 in
  • Number Of Flutes
    10
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought