Motion
02211043
1-1/16" Diam, Straight Shank, 5-5/8" Flute, Hand Reamer;Straight Flute, 11-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718826
MFR #02211043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Diam, Straight Shank, 5-5/8" Flute, Hand Reamer;Straight Flute, 11-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718826
MFR #02211043

Mfr description
02211043 02211043 1-1/16" STR FL STR SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    5-5/8 in
  • Overall Length
    11-1/4 in
  • Reamer Diameter
    1.0625 in, 1-1/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)