Motion
02211084
1-1/8" Diam, Straight Shank, 5-13/16" Flute, Hand Reamer;Straight Flute, 11-5/8" OAL, Right Hand Cut, 10 Flutes, High Speed Steel
Mi Item #11718827
MFR #02211084
Price$119.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Diam, Straight Shank, 5-13/16" Flute, Hand Reamer;Straight Flute, 11-5/8" OAL, Right Hand Cut, 10 Flutes, High Speed Steel
Mi Item #11718827
MFR #02211084

Mfr description
02211084 02211084 1-1/8" STR FL STR SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.50/each

Specifications

Dimensions

  • Flute Length
    5-13/16 in
  • Overall Length
    11-5/8 in
  • Reamer Diameter
    1.1250 in, 1-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    10
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)