Motion
02211167
1-1/4" Diam, Straight Shank, 6-1/8" Flute, Hand Reamer;Straight Flute, 12-1/4" OAL, Right Hand Cut, 12 Flutes, High Speed Steel
MI ITEM #11718828
MFR #02211167
List Price$133.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, Straight Shank, 6-1/8" Flute, Hand Reamer;Straight Flute, 12-1/4" OAL, Right Hand Cut, 12 Flutes, High Speed Steel
MI ITEM #11718828
MFR #02211167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.28/each for your price

Overview

Mfr description
02211167 02211167 1-1/4" STR FL STR SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.2500 in, 1-1/4 in
  • Flute Type
    Straight
  • Overall Length
    12-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    6-1/8 in
  • Number Of Flutes
    12
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought