Motion
02211241
1-3/8" Diam, Straight Shank, 6-5/16" Flute, Hand Reamer;Straight Flute, 12-5/8" OAL, Right Hand Cut, 12 Flutes, High Speed Steel
MI ITEM #11718829
MFR #02211241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Diam, Straight Shank, 6-5/16" Flute, Hand Reamer;Straight Flute, 12-5/8" OAL, Right Hand Cut, 12 Flutes, High Speed Steel
MI ITEM #11718829
MFR #02211241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02211241 02211241 1-3/8" STR FL STR SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.3750 in, 1-3/8 in, 34.93 mm
  • Flute Type
    Straight
  • Overall Length
    12-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    6-5/16 in
  • Number Of Flutes
    12
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought