Motion
02211282
1-7/16" Diam, Straight Shank, 6-7/16" Flute, Hand Reamer;Straight Flute, 12-7/8" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718830
MFR #02211282
Price$204.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/16" Diam, Straight Shank, 6-7/16" Flute, Hand Reamer;Straight Flute, 12-7/8" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718830
MFR #02211282

Mfr description
02211282 02211282 1-7/16" STR FL STR SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.75/each

Specifications

Dimensions

  • Flute Length
    6-7/16 in
  • Overall Length
    12-7/8 in
  • Reamer Diameter
    1.4375 in, 1-7/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)