Motion
02212140
7/8" Screw, Grade 2 Steel USS Flat Washer 0.931" ID x 2.28" OD, 0.192" Thick, Galvanized Finish
MI ITEM #11718835
MFR #02212140
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, Grade 2 Steel USS Flat Washer 0.931" ID x 2.28" OD, 0.192" Thick, Galvanized Finish
MI ITEM #11718835
MFR #02212140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
02212140 02212140 7/8" HD GALV USS FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Galvanized
  • Thickness
    0.1920 in
  • Type
    USS
  • Screw Size
    7/8
  • Outside Diameter Range
    2.2430 in~
  • Outside Diameter
    2.2800 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~0.9680 in
  • Inside Diameter
    0.9310 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought