Motion
02212231
3" Screw, Grade 2 Steel USS Flat Washer 3.115" ID x 5.565" OD, 0.327" Thick, Galvanized Finish
MI ITEM #11718844
MFR #02212231
List Price$11.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Screw, Grade 2 Steel USS Flat Washer 3.115" ID x 5.565" OD, 0.327" Thick, Galvanized Finish
MI ITEM #11718844
MFR #02212231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.23/each for your price

Overview

Mfr description
02212231 02212231 3" HD GALV USS FLAT WA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Galvanized
  • Thickness
    0.3270 in
  • Type
    USS
  • Screw Size
    3
  • Outside Diameter Range
    5.4900 in~
  • Outside Diameter
    5.5650 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~3.1900 in
  • Inside Diameter
    3.1150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought