Motion
02214294
#4 Screw, Grade 2 Steel SAE Flat Washer 1/8" ID x 5/16" OD, 0.04" Thick, Zinc-Plated Finish
MI ITEM #11718848
MFR #02214294
Price$125.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, Grade 2 Steel SAE Flat Washer 1/8" ID x 5/16" OD, 0.04" Thick, Zinc-Plated Finish
MI ITEM #11718848
MFR #02214294

Mfr description
02214294 02214294 4 1LB/PK ZINC SAE FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.25/each

Specifications

Dimensions

  • Inside Diameter
    1/8 in
  • Inside Diameter Range
    0.1200 in~0.1330 in
  • Maximum Thickness
    1/32 in
  • Outside Diameter
    5/16 in
  • Outside Diameter Range
    0.3070 in~0.3200 in
  • Screw Size
    #4
  • Thickness
    0.0400 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)