Motion
02214310
#2 Screw, Grade 2 Steel SAE Flat Washer 3/32" ID x 7/32" OD, 0.021" Thick, Zinc-Plated Finish
MI ITEM #11718850
MFR #02214310
List Price$1,669.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Screw, Grade 2 Steel SAE Flat Washer 3/32" ID x 7/32" OD, 0.021" Thick, Zinc-Plated Finish
MI ITEM #11718850
MFR #02214310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,669.98/each for your price

Overview

Mfr description
02214310 02214310 2 10LB/PK ZINC SAE FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0210 in
  • Type
    SAE
  • Screw Size
    #2
  • Outside Diameter Range
    0.2100 in~0.2280 in
  • Outside Diameter
    7/32 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    0.0900 in~0.0990 in
  • Inside Diameter
    3/32 in
  • Maximum Thickness
    1/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text