Motion
02214328
#3 Screw, Grade 2 Steel SAE Flat Washer 7/64" ID x 1/4" OD, 0.035" Thick, Zinc-Plated Finish
MI ITEM #11718851
MFR #02214328
List Price$2,171.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3 Screw, Grade 2 Steel SAE Flat Washer 7/64" ID x 1/4" OD, 0.035" Thick, Zinc-Plated Finish
MI ITEM #11718851
MFR #02214328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,171.00/each for your price

Overview

Mfr description
02214328 02214328 3 10LB/PK ZINC SAE FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0350 in
  • Type
    SAE
  • Screw Size
    #3
  • Outside Diameter Range
    0.1830 in~0.2720 in
  • Outside Diameter
    1/4 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    0.0990 in~0.1070 in
  • Inside Diameter
    7/64 in
  • Maximum Thickness
    1/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought