Motion
02214500
2" Screw, Grade 2 Steel SAE Flat Washer 2-1/8" ID x 3-3/4" OD, 0.201" Thick, Zinc-Plated Finish
MI ITEM #11718869
MFR #02214500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Screw, Grade 2 Steel SAE Flat Washer 2-1/8" ID x 3-3/4" OD, 0.201" Thick, Zinc-Plated Finish
MI ITEM #11718869
MFR #02214500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02214500 02214500 2" 10LB/PK ZINC SAE FL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.2010 in
  • Type
    SAE
  • Screw Size
    2
  • Outside Diameter Range
    3.7480 in~3.7800 in
  • Outside Diameter
    3-3/4 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    2.1180 in~2.1550 in
  • Inside Diameter
    2-1/8 in
  • Fastener Standard
    ASTM F436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought