Motion
02215309
1-1/2" Screw, Grade 2 Steel USS Flat Washer 1.615" ID x 3.545" OD, 0.213" Thick, Zinc-Plated Finish
MI ITEM #11718879
MFR #02215309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Screw, Grade 2 Steel USS Flat Washer 1.615" ID x 3.545" OD, 0.213" Thick, Zinc-Plated Finish
MI ITEM #11718879
MFR #02215309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02215309 02215309 1-1/2" 10LB/PK ZINC US
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.2130 in
  • Type
    USS
  • Screw Size
    1-1/2
  • Outside Diameter Range
    3.4900 in~
  • Outside Diameter
    3.5450 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~1.6700 in
  • Inside Diameter
    1.6150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought