Motion
02216208
1-3/8 - 6 UNC Steel Right Hand Heavy Hex Nut;2-3/16" Across Flats, 1-11/32" High, Hot Dipped Galvanized Finish
MI ITEM #11718902
MFR #02216208
List Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 - 6 UNC Steel Right Hand Heavy Hex Nut;2-3/16" Across Flats, 1-11/32" High, Hot Dipped Galvanized Finish
MI ITEM #11718902
MFR #02216208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.03/each for your price

Overview

Mfr description
02216208 02216208 1-3/8-6" 2H GALV HEAVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-3/8 - 6
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-11/32 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    2-3/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    A194 Grade 2H
  • Coating
    Hot Dipped Galvanized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text