Specifications
Dimensions
- Height2-29/64 in
- Thread Size2-1/2 - 4
- Width Across Flats3-7/8 in
Details
- CoatingUncoated
- Fastener StandardASME B1.1; ASME B18.2.2
- MaterialSteel
- Material GradeA194 Grade 2H
- SpecificationDoes Not Meet Military Specifications
- Thread DirectionRight Hand
- Thread StandardUNC
- TypeHeavy Hex Nut