Motion
02220168
1/4" Diam, Straight Shank, 2" Flute, Hand Reamer;Spiral Flute, 4" OAL, Left Hand Spiral, Right Hand Cut, 6 Flutes, High Speed Steel
Mi Item #11718915
MFR #02220168
Price$30.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, Straight Shank, 2" Flute, Hand Reamer;Spiral Flute, 4" OAL, Left Hand Spiral, Right Hand Cut, 6 Flutes, High Speed Steel
Mi Item #11718915
MFR #02220168

Mfr description
02220168 02220168 1/4" LH SPIRAL RH CUT
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.90/each

Specifications

Dimensions

  • Flute Length
    2 in
  • Overall Length
    4 in
  • Reamer Diameter
    1/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • PSC Code
    5133
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)