Motion
02220366
9/16" Diam, Straight Shank, 3-1/4" Flute, Hand Reamer;Spiral Flute, 6-1/2" OAL, Left Hand Spiral, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11718920
MFR #02220366
List Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, Straight Shank, 3-1/4" Flute, Hand Reamer;Spiral Flute, 6-1/2" OAL, Left Hand Spiral, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11718920
MFR #02220366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.38/each for your price

Overview

Mfr description
02220366 02220366 9/16" LH SPIRAL RH CUT
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    9/16 in
  • Flute Type
    Spiral
  • Overall Length
    6-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    3-1/4 in
  • Spiral Direction
    Left Hand Spiral
  • Number Of Flutes
    8
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text