Motion
02220523
13/16" Diam, Straight Shank, 4-9/16" Flute, Hand Reamer;Spiral Flute, 9-1/8" OAL, Left Hand Spiral, Right Hand Cut, 10 Flutes, High Speed Steel
MI ITEM #11718924
MFR #02220523
List Price$69.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Diam, Straight Shank, 4-9/16" Flute, Hand Reamer;Spiral Flute, 9-1/8" OAL, Left Hand Spiral, Right Hand Cut, 10 Flutes, High Speed Steel
MI ITEM #11718924
MFR #02220523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.53/each for your price

Overview

Mfr description
02220523 02220523 13/16"LH SPIRAL RH CUT
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    4-9/16 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    10
  • Overall Length
    9-1/8 in
  • PSC Code
    5133
  • Reamer Diameter
    13/16 in
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text