Motion
02220606
15/16" Diam, Straight Shank, 5-1/8" Flute, Hand Reamer;Spiral Flute, 10-1/4" OAL, Left Hand Spiral, Right Hand Cut, 10 Flutes, High Speed Steel
MI ITEM #11718926
MFR #02220606
List Price$84.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16" Diam, Straight Shank, 5-1/8" Flute, Hand Reamer;Spiral Flute, 10-1/4" OAL, Left Hand Spiral, Right Hand Cut, 10 Flutes, High Speed Steel
MI ITEM #11718926
MFR #02220606

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.80/each for your price

Overview

Mfr description
02220606 02220606 15/16"LH SPIRAL RH CUT
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    15/16 in
  • Flute Type
    Spiral
  • Overall Length
    10-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    5-1/8 in
  • Spiral Direction
    Left Hand Spiral
  • Number Of Flutes
    10
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought