Motion
02220671
24 Position, Punch Former Indexing Spacer - 3.14" High Centerline, 0.6" Spacer Through Hole, 8.2" OAL, 7.3" Overall Height
Mi Item #11718929
MFR #02220671
Price$2,923.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Position, Punch Former Indexing Spacer - 3.14" High Centerline, 0.6" Spacer Through Hole, 8.2" OAL, 7.3" Overall Height
Mi Item #11718929
MFR #02220671

Mfr description
02220671 02220671 3 JAWS IMPORT PUNCH FO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,923.25/each

Specifications

Dimensions

  • Centerline Height
    3.1400 in
  • Overall Height
    7.3000 in
  • Overall Length
    8.2000 in
  • Overall Width
    5.0000 in
  • Spacer Through Hole Size
    0.6000 in

Details

  • Includes Chuck
    Yes
  • Indexing Accuracy
    ±5 sec
  • Number Of Indexing Increments
    24
  • Parallelism Over Face
    0.0003 in
  • Spacer Type
    Punch Former
  • Squareness Base To Chuck
    0.0003 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)