1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02220713
1 Inch Swing, Manual Cylindrical Grinder;4 Inch Long x 5-1/2 Inch High
MI ITEM #
11718930
MFR #
02220713
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 02220713
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02220713
1 Inch Swing, Manual Cylindrical Grinder;4 Inch Long x 5-1/2 Inch High
MI ITEM #
11718930
MFR #
02220713
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02220713 02220713 FOR DIA .059 TO 1" IMP
Specifications
Operation Type
Manual
Overall Depth
6.5000 in
Overall Height
5.5000 in
Overall Length
4.0000 in
Swing
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data