Motion
02220739
1 Inch Swing, 4.7 Inch Distance, Automatic Cylindrical Grinder;4-1/2 Inch Long x 4 Inch High
MI ITEM #11718932
MFR #02220739
List Price$3,343.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Swing, 4.7 Inch Distance, Automatic Cylindrical Grinder;4-1/2 Inch Long x 4 Inch High
MI ITEM #11718932
MFR #02220739

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3,343.63/each for your price

Overview

Mfr description
02220739 02220739 MOTORIZED FOR .059-1"

Specifications

  • Distance Between Centers
    4.7000 in
  • Operation Type
    Automatic
  • Overall Depth
    7.0000 in
  • Overall Height
    4.0000 in
  • Overall Length
    4.5000 in
  • Swing
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text