1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02220952
8" Long x 10" Wide x 6" High, Level Wheel Balancing Stand - +/- 0.0003 Tolerance
MI ITEM #
11718934
MFR #
02220952
List Price
$1,003.05
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 02220952
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02220952
8" Long x 10" Wide x 6" High, Level Wheel Balancing Stand - +/- 0.0003 Tolerance
MI ITEM #
11718934
MFR #
02220952
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,003.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
02220952 02220952 14" INTERSTATE LVL BAL
Specifications
Type
Stand
Overall Height
9-3/4 in
Overall Length
10-1/4 in
Overall Width
9 in
Tolerance
+/- 0.0003
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data